
KFSS Series - Stainless Steel 150 Watt High Pressure Sodium Marine Floodlight (Lamp Not Included) - 480V At 60Hz
Item #: 1148365
Cat #: KFS155SS
UPC: 783936384405
Call for price
Company wide:
0
in stock
Documents & Guides
KIL KFS155SS MARIGARD 150W HP
Overview
KIL KFS155SS MARIGARD 150W HP
Also known as: 783936384405, KFS155SS, KILKFS155SS
Specifications
No Specifications Available