KFSS Series - Stainless Steel 150 Watt High Pressure Sodium Marine Floodlight (Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz

Item #: 1148363

Cat #: KFS150SS

UPC: 783936384221

Call for price
Company wide:
0 in stock
Documents & Guides
KIL KFS150SS MARIGARD 150W HP

Overview

KIL KFS150SS MARIGARD 150W HP
Also known as: 783936384221, KFS150SS, KILKFS150SS

Specifications

Customer Reviews

No reviews for this product
(0)