
780W C1D2 LED FLOOD 120-277VAC 50/60HZ
Item #: 1148311
Cat #: KFL2H78030
UPC: 783936134277
$ 33930.69 EA
Company wide:
0
in stock
Documents & Guides
KIL KFL2H78030 780W C1D2 LED
Overview
KIL KFL2H78030 780W C1D2 LED
Also known as: 783936134277, KFL2H78030, KILKFL2H78030
Features & Benefits
- Standard supplemental 6KV surge protection
- Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
- Crisp White Light for Excellent Color Rendering – Chromaticity 5000 K (CCT) approx. 70 CRI
- Energy Savings – High lumens per watt
- Long Life – 100,000+ maintenance free hours to 70% initial lumens
- Ambient suitability -40°C to 55°C up to 250Wk to -50°C for non-hazardous applications
- Instant On - Including after power interruption
- World Voltage 120 - 277VAC 50/60Hz
- Solderless LED Board Connections – Vibration Resistant
Specifications
No Specifications Available