75W LED Flood 120-277V 50/60Hz

Item #: 1148297

Cat #: KFL07530

UPC: 783936095110

Company wide:
0 in stock
Documents & Guides
KIL KFL07530 75 WATT LED FLOO

Overview

KIL KFL07530 75 WATT LED FLOO
Also known as: 783936095110, KFL07530, KILKFL07530

Features & Benefits

  • Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC models.
  • Crisp White Light for Excellent Color Rendering – Chromaticity 5000 K (CCT) approx. 70 CRI
  • Energy Savings – High lumens per watt
  • Long Life – 100,000+ maintenance free hours to 70% initial lumens
  • Ambient suitability -50°C to 55°C up to 125W
  • Instant On - Including after power interruption
  • World Voltage 120 - 277VAC 50/60Hz
  • Instant On – Including after power interruption
  • Solder-LESS LED Board Connections – Vibration Resistant

Specifications

Type: LED, Flood/Spot
Type: LED, Flood/Spot