XR Compact 12" Cordless Chainsaw

Item #: 1148245

Cat #: DCCS620B

UPC: 885911524056

Company wide:
0 in stock
Documents & Guides
XR Compact 12" Cordless Chainsaw (Tool Only), 20V Max

Overview

XR Compact 12" Cordless Chainsaw (Tool Only), 20V Max

The DCCS620B brushless compact cordless chainsaw adds versatility to your 20V MAX* cordless system. It's built to handle tough construction and outdoor jobs. Cut beams, rough-out openings, do demolition work, and more. The lightweight design maximizes user control. Brushless motor technology delivers extreme runtime and motor life.

Also known as: 885911524056, DCCS620B, DEWDCCS620B, Carpenter glitter

Features & Benefits

  • Low kick back 12-in Oregon bar and chain for construction and outdoor cutting applications
  • Compact, lightweight design (8.8 lbs) for maximum user control
  • High-efficiency brushless motor maximizing run time and motor life
  • Tool-free chain tensioning and bar tightening knob for proper bar clamping force

Specifications

Standards: California Proposition 65
Standards: California Proposition 65