4" 90° Liquidtight Connector Insulated

Item #: 1148230

Cat #: K40091

UPC: 783936998688

$ 1831.29 EA
Company wide:
0 in stock
Documents & Guides
KIL K40091 4 90° LT CONNECTOR

Overview

KIL K40091 4 90° LT CONNECTOR
Also known as: 783936998688, K40091, KILK40091

Specifications

No Specifications Available