4" 90° Liquidtight Connector Non-Insulated

Item #: 1148229

Cat #: K4009

UPC: 783936991511

$ 1562.20 EA
Company wide:
0 in stock
Documents & Guides
KIL K4009 4 90° LT CONNECTOR

Overview

KIL K4009 4 90° LT CONNECTOR
Also known as: 783936991511, K4009, KILK4009

Features & Benefits

  • Split nylon gland ring for easy installation and greater comopression
  • Digging locknut
  • Sealing o-rings included
  • Reusable

Specifications

No Specifications Available