1
more

20V Max XR Versa-Clutch Adjustable Torque Screwgun (Tool Only)
Item #: 1148225
Cat #: DCF622B
UPC: 885911460002
Company wide:
0
in stock
Documents & Guides
20V Max XR Versa-Clutch Adjustable Torque Screwgun, Cordless, Length: 9.25" ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
20V Max XR Versa-Clutch Adjustable Torque Screwgun, Cordless, Length: 9.25" ***Bare Tool Only, Battery & Charger Sold Separately***
The DEWALT 20V MAX DCF622 Screwgun with Versa-Clutch™ features a DEWALT built brushless motor capable of up to 2,000 RPMs delivering the torque needed for heavier duty fastening applications.
Also known as: 885911460002, DCF622B, DEWDCF622B
Features & Benefits
- Ideal for metal fastening applications with up to 2,000 RPMs of consistent speed
- Help prevent damage to material and fasteners with Versa-Clutch™ System (Comparable to DW268)
- Efficiency and increased runtime with DEWALT built brushless motor
- Increased visibility and illumination dark work areas with built-in LED
- Example: 20V MAX; Maximum initial battery voltage (measured without a workload) is 20 volts; nominal voltage is 18
Specifications
| Type: | Screw Gun |
| Type: | Screw Gun |