3" 90° Liquidtight Connector Insulated Grounding Lug

Item #: 1148222

Cat #: K30091-G

UPC: 783936383699

$ 1442.18 EA
Company wide:
0 in stock
Documents & Guides
KIL K30091-G 3 90° LT CONNECT

Overview

KIL K30091-G 3 90° LT CONNECT
Also known as: 783936383699, K30091-G, KILK30091G

Features & Benefits

  • Lay-in grounding lug
  • Plated steel for excellent durability
  • Insulated throat fittings protect conductors from insulation damage

Specifications

No Specifications Available