3" 90° Liquidtight Connector Insulated

Item #: 1148221

Cat #: K30091

UPC: 783936991610

$ 1528.16 EA
Company wide:
0 in stock
Documents & Guides
KIL K30091 3 90° LT CONNECTOR

Overview

KIL K30091 3 90° LT CONNECTOR
Also known as: 783936991610, K30091, KILK30091

Specifications

No Specifications Available