3" 90° Liquidtight Connector Non-Insulated

Item #: 1148219

Cat #: K3009

UPC: 783936998626

$ 1340.35 EA
Company wide:
0 in stock
Documents & Guides
KIL K3009 3 90° LT CONNECTOR

Overview

KIL K3009 3 90° LT CONNECTOR
Also known as: 783936998626, K3009, KILK3009

Specifications

No Specifications Available