3" Straight Liquidtight Connector Insulated

Item #: 1148216

Cat #: K3001

UPC: 783936991474

$ 1058.82 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Straight Liquidtight Connector Insulated, Iron

Overview

3 Inch Straight Liquidtight Connector Insulated, Iron
Also known as: 783936991474, K3001, KILK3001

Specifications

Size: 3 in
Material: Iron
Size: 3 in
Material: Iron