2" 90° Liquidtight Connector w/Mesh Grip

Item #: 1148206

Cat #: K20091-MG

UPC: 783936383415

$ 748.46 EA
Company wide:
0 in stock
Documents & Guides
KIL K20091-MG 2 90° LT CONNEC

Overview

KIL K20091-MG 2 90° LT CONNEC
Also known as: 783936383415, K20091-MG, KILK20091MG

Specifications

No Specifications Available