2" 90° Liquidtight Connector Insulated Grounding Lug

Item #: 1148205

Cat #: K20091-G

UPC: 783936383675

$ 309.67 EA
Company wide:
0 in stock
Documents & Guides
KIL K20091-G 2 90° LT CONNECT

Overview

KIL K20091-G 2 90° LT CONNECT
Also known as: 783936383675, K20091-G, KILK20091G

Features & Benefits

  • Lay-in grounding lug
  • Plated steel for excellent durability
  • Insulated throat fittings protect conductors from insulation damage

Specifications

No Specifications Available