2" 90° Liquidtight Connector Insulated

Item #: 1148204

Cat #: K20091

UPC: 783936991597

$ 248.58 EA
Company wide:
0 in stock
Documents & Guides
KIL K20091 2 90° LT CONNECTOR

Overview

KIL K20091 2 90° LT CONNECTOR
Also known as: 783936991597, K20091, KILK20091

Specifications

No Specifications Available