2" 90° Liquidtight Connector Non-Insulated

Item #: 1148203

Cat #: K2009

UPC: 783936998602

$ 227.17 EA
Company wide:
0 in stock
Documents & Guides
KIL K2009 2 90° LT CONNECTOR

Overview

KIL K2009 2 90° LT CONNECTOR
Also known as: 783936998602, K2009, KILK2009

Specifications

No Specifications Available