2" 45° Liquidtight Connector w/Mesh Grip

Item #: 1148202

Cat #: K20041-MG

UPC: 783936383484

$ 708.96 EA
Company wide:
0 in stock
Documents & Guides
KIL K20041-MG 2 45° LT CONNEC

Overview

KIL K20041-MG 2 45° LT CONNEC
Also known as: 783936383484, K20041-MG, KILK20041MG

Specifications

No Specifications Available