2" 45° Liquidtight Connector Insulated Grounding Lug

Item #: 1148201

Cat #: K20041-G

UPC: 783936383774

$ 320.22 EA
Company wide:
0 in stock
Documents & Guides
KIL K20041-G 2 45° LT CONNECT

Overview

KIL K20041-G 2 45° LT CONNECT
Also known as: 783936383774, K20041-G, KILK20041G

Specifications

No Specifications Available