2" 45° Liquidtight Connector Insulated

Item #: 1148200

Cat #: K20041

UPC: 783936998664

$ 237.27 EA
Company wide:
0 in stock
Documents & Guides
KIL K20041 2 45° LT CONNECTOR

Overview

KIL K20041 2 45° LT CONNECTOR
Also known as: 783936998664, K20041, KILK20041

Features & Benefits

  • Split nylon gland ring for easy installation and greater comopression
  • Digging locknut
  • Sealing o-rings included
  • Reusable

Specifications

No Specifications Available