2" 45° Liquidtight Connector Non-Insulated

Item #: 1148198

Cat #: K2004

UPC: 783936991436

$ 228.43 EA
Company wide:
0 in stock
Documents & Guides
KIL K2004 2 45° LT CONNECTOR

Overview

KIL K2004 2 45° LT CONNECTOR
Also known as: 783936991436, K2004, KILK2004

Features & Benefits

  • Split nylon gland ring for easy installation and greater comopression
  • Digging locknut
  • Sealing o-rings included
  • Reusable

Specifications

No Specifications Available