1 1/4" 45° Liquidtight Connector w/Mesh Grip

Item #: 1148176

Cat #: K12541-MG

UPC: 783936383460

$ 398.40 EA
Company wide:
0 in stock
Documents & Guides
KIL K12541-MG 1 1/4 45° LT CO

Overview

KIL K12541-MG 1 1/4 45° LT CO
Also known as: 783936383460, K12541-MG, KILK12541MG

Specifications

Gangs: 1
Color: Bronze
Height: 6.150 in
Width: 4.560 in
Depth: 4.980 in
Standards: California Proposition 65
Gangs: 1
Height: 6.150 in
Depth: 4.980 in
Color: Bronze
Width: 4.560 in
Standards: California Proposition 65