1 1/4" 45° Liquidtight Connector Non-Insulated

Item #: 1148173

Cat #: K1254

UPC: 783936991375

$ 127.80 EA
Company wide:
0 in stock
Documents & Guides
KIL K1254 1 1/4 45° LT CONNEC

Overview

KIL K1254 1 1/4 45° LT CONNEC
Also known as: 783936991375, K1254, KILK1254

Specifications

Color: White
Standards: California Proposition 65
Color: White
Standards: California Proposition 65