1" 90° Liquidtight Connector w/Mesh Grip

Item #: 1148169

Cat #: K10091-MG

UPC: 783936383385

$ 305.04 EA
Company wide:
0 in stock
Documents & Guides
KIL K10091-MG 1 90° LT CONNEC

Overview

KIL K10091-MG 1 90° LT CONNEC
Also known as: 783936383385, K10091-MG, KILK10091MG

Specifications

No Specifications Available