1" 90° Liquidtight Connector Insulated Grounding Lug

Item #: 1148168

Cat #: K10091-G

UPC: 783936383644

$ 112.35 EA
Company wide:
0 in stock
Documents & Guides
KIL K10091-G 1 90° LT CONNECT

Overview

KIL K10091-G 1 90° LT CONNECT
Also known as: 783936383644, K10091-G, KILK10091G

Features & Benefits

  • Lay-in grounding lug
  • Plated steel for excellent durability
  • Insulated throat fittings protect conductors from insulation damage

Specifications

No Specifications Available