1" 45° Liquidtight Connector w/Mesh Grip

Item #: 1148166

Cat #: K10041-MG

UPC: 783936383453

$ 305.04 EA
Company wide:
0 in stock
Documents & Guides
KIL K10041-MG 1 45° LT CONNEC

Overview

KIL K10041-MG 1 45° LT CONNEC
Also known as: 783936383453, K10041-MG, KILK10041MG

Specifications

No Specifications Available