1" 45° Liquidtight Connector Insulated

Item #: 1148164

Cat #: K10041

UPC: 783936998640

$ 94.72 EA
Company wide:
0 in stock
Documents & Guides
KIL K10041 1 45° LT CONNECTOR

Overview

KIL K10041 1 45° LT CONNECTOR
Also known as: 783936998640, K10041, KILK10041

Specifications

No Specifications Available