1" 45° Liquidtight Connector Non-Insulated

Item #: 1148163

Cat #: K1004

UPC: 783936998558

$ 86.04 EA
Company wide:
0 in stock
Documents & Guides
KIL K1004 1 45° LT CONNECTOR

Overview

KIL K1004 1 45° LT CONNECTOR
Also known as: 783936998558, K1004, KILK1004

Features & Benefits

  • Split nylon gland ring for easy installation and greater comopression
  • Digging locknut
  • Sealing o-rings included
  • Reusable

Specifications

No Specifications Available