FlexVolt 60V Max Cordless Saw Kit, 9.0 Ah

Item #: 1148158

Cat #: DCS577X1

UPC: 885911537629

Company wide:
0 in stock
Documents & Guides
FlexVolt 60V Max Cordless Saw Kit, 9.0 Ah, Diameter: 7-1/4 in., Includes: (1) DCB118 20V MAX* Fan Corded Fast Charger, (1) DCB609 FLEXVOLT® 20V/60V MAX* 9.0Ah Battery, (1) Blade Wrench, (1) FLEXVOLT® Carbide Tipped 7-1/4 in. Circular Saw Blade, (1) User Instruction Manual, (1) Contractor Bag

Overview

FlexVolt 60V Max Cordless Saw Kit, 9.0 Ah, Diameter: 7-1/4 in., Includes: (1) DCB118 20V MAX* Fan Corded Fast Charger, (1) DCB609 FLEXVOLT® 20V/60V MAX* 9.0Ah Battery, (1) Blade Wrench, (1) FLEXVOLT® Carbide Tipped 7-1/4 in. Circular Saw Blade, (1) User Instruction Manual, (1) Contractor Bag

The 60 V MAX* 7-1/4 in. Framing saw with 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.

Also known as: 885911537629, DCS577X1, DEWDCS577X1

Specifications

Volts AC: 60
Volts AC: 60