3/4" 90° Liquidtight Connector Non-Insulated

Item #: 1148156

Cat #: K0759

UPC: 783936991177

$ 45.08 EA
Company wide:
0 in stock
Documents & Guides
KIL K0759 3/4 90° LT CONNECTO

Overview

KIL K0759 3/4 90° LT CONNECTO
Also known as: 783936991177, K0759, KILK0759

Features & Benefits

  • Split nylon gland ring for easy installation and greater comopression
  • Digging locknut
  • Sealing o-rings included
  • Reusable

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel