20V Max Cordless Circular Saw Kit (5.0 Ah)

Item #: 1148139

Cat #: DCS570P1

UPC: 885911487559

Company wide:
0 in stock
Documents & Guides
20V Max Cordless Circular Saw Kit, 5.0 Ah, Diameter: 7-1/4 in., Includes: (1) 7-1/4" (184mm) Circular Saw, (1) 7-1/4" (184mm) Blade, Blade Changing Wrench, (1) 20V Lithium Ion Battery, (1) 12V MAX* - 20V MAX* LITHIUM ION BATTERY CHARGER & (1) Rafter Hook

Overview

20V Max Cordless Circular Saw Kit, 5.0 Ah, Diameter: 7-1/4 in., Includes: (1) 7-1/4" (184mm) Circular Saw, (1) 7-1/4" (184mm) Blade, Blade Changing Wrench, (1) 20V Lithium Ion Battery, (1) 12V MAX* - 20V MAX* LITHIUM ION BATTERY CHARGER & (1) Rafter Hook

This Circular Saw gives you with the power and depth-of-cut of a corded circular saw, but with the portability and convenience of cordless. DEWALT brushless motor technology delivers excellent performance and runtime when cross cutting 2x material and ripping sheet goods.

Also known as: 885911487559, DCS570P1, DEWDCS570P1

Specifications

Volts AC: 20
Type: Lithium Ion
Volts AC: 20
Type: Lithium Ion