KIL JLC-10 1/2 ALUM JL C TYPE

Item #: 1148122

Cat #: JLC-10

UPC: 783936365565

$ 183.18 EA
Company wide:
0 in stock
Documents & Guides
JL Series - Aluminum Outlet Body With Cover - With Blank Cover - Box Type C - Box Hub Size 1/2 Inch - Cover Hub Size 1/2 Inch

Overview

JL Series - Aluminum Outlet Body With Cover - With Blank Cover - Box Type C - Box Hub Size 1/2 Inch - Cover Hub Size 1/2 Inch

JL series is your go to for harsh and hazardous outlet bodies. They offer the best protection for threaded rigid conduits and aid in pulling and splicing wire. The GE series is offered in copper-free aluminum and tri-cost finish Duraloy iron with our electro-statically applied paint for the most corrosive resistance formula.

Also known as: 783936365565, JLC-10, KILJLC10

Features & Benefits

  • Option of blank or hub covers
  • Cast mounting lugs
  • Large wiring area
  • Furnished with internal ground screw
  • Hub covers include set screws for locking to lighting fixture stems
  • Cast external hubs with integral bushings

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 1/2 in
Number of Hubs: 2
Type: Type C
Hub Diameter: 1/2 in
Material: Aluminum
Number of Hubs: 2