KIL HKSB-GLC STAINLESS STEEL

Item #: 1148083

Cat #: HKSB-GLC

UPC: 783936295534

$ 2680.70 EA
Company wide:
0 in stock
HK Series, 3-1/2 ID RD Body 3" DP & Lens Cover CEN, CL I, BCD, EX D, IIC UL/CSA/FM, ATEX IECEx, 316 SS, Type 4 IP66, Instrument Enclosure

Overview

HK Series, 3-1/2 ID RD Body 3" DP & Lens Cover CEN, CL I, BCD, EX D, IIC UL/CSA/FM, ATEX IECEx, 316 SS, Type 4 IP66, Instrument Enclosure
Also known as: 783936295534, HKSB-GLC, KILHKSBGLC

Features & Benefits

  • Compact round body instrument enclosures with threaded glass lens screw covers provide easy access to interior.
  • High strength, cast 316 stainless steel construction.
  • Glass lens made of tempered sode lime.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Cast mounting lugs are standard on all boxes.
  • Internal ground screw supplied on all boxes.
  • Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume.
  • Interior "X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility.
  • Cover has shrouded tamper resistant set screws as standard.

Specifications

No Specifications Available