
HKH Maintained Contact Push Button, E-Stop, Din Rail Mount, Non-Metallic
Item #: 1147839
Cat #: HKH1BNDAM41E
UPC: 783936133225
$ 1057.56 EA
Company wide:
0
in stock
Documents & Guides
HKH Maintained Contact Push Button E-Stop (Pull Release)- Din Rail Mount- M20 - Non-Metallic 1b
Overview
HKH Maintained Contact Push Button E-Stop (Pull Release)- Din Rail Mount- M20 - Non-Metallic 1b
Also known as: 783936133225, HKH1BNDAM41E, KILHKH1BNDAM41E
Features & Benefits
- Size 1 Control Stations available as 1a, 1b, & 1c as standard catalog number offerings for 1, 2 & 3 device openings and will accept 2-M20 entries in either end.
- Ammeters available in 1b & 1c.
- Size 2 Enclosures available as 2a & 2c for 2, 4 & 6 device entries in cover with ability to accept 2-M25 entries in either end.
- Operating Temperature of -50ºC to +60ºC.
- Explosion Protected contact blocks 690 VAC N.O. & N.C. capable of 20 Amps for Switching Duty and HP Ratings up to 1HP.
- LED Pilot Light modules for 12-250V AC/ DC for UL applications. 12-254V AC/DC for IEC applications.
- Contacts & Pilot lights can be mounted inside enclosure on Din Rail or in cover to the actuator.
- Accessories available for Lockout/Tag Out functions made in 316 stainless steel.
- N/A
Specifications
No Specifications Available