KLRK HKB-4DC 4" DOME COV HK ASMB PA

Item #: 1147537

Cat #: HKB-4DC

UPC: 783936295404

$ 637.26 EA
Company wide:
0 in stock
KIL HKB-4DC 4 DOME COV HK ASM

Overview

KIL HKB-4DC 4 DOME COV HK ASM
Also known as: 783936295404, HKB-4DC, KILHKB4DC

Features & Benefits

  • Compact round body instrument enclosures with threaded blank screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Cast mounting lugs are standard on all boxes.
  • Internal ground screw supplied on all boxes.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of box and covers.
  • Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume.
  • Interior "X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility.
  • Covers have shrouded tamper resistant set screws as standard.

Specifications

No Specifications Available