KLRK HKB-2DC 2" DOME COVER HK ASMBL

Item #: 1147534

Cat #: HKB-2DC

UPC: 783936295381

$ 508.79 EA
Company wide:
0 in stock
KIL HKB-2DC 2 DOME COVER HK A

Overview

KIL HKB-2DC 2 DOME COVER HK A
Also known as: 783936295381, HKB-2DC, KILHKB2DC

Features & Benefits

  • Compact round body instrument enclosures with threaded blank screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Cast mounting lugs are standard on all boxes.
  • Internal ground screw supplied on all boxes.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of box and covers.
  • Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume.
  • Interior "X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility.
  • Covers have shrouded tamper resistant set screws as standard.

Specifications

No Specifications Available