KIL HK4D INSTRUMENTATION 4 DO

Item #: 1147530

Cat #: HK4D

UPC: 783936295350

$ 316.14 EA
Company wide:
0 in stock
Documents & Guides
HK Series, 1" Dome Cover Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure

Overview

HK Series, 1" Dome Cover Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
Also known as: 783936295350, HK4D, KILHK4D

Features & Benefits

  • Threaded blank screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.
  • Covers have shrouded tamper resistant set screws as standard.

Specifications

No Specifications Available