KIL HK1GLD INSTRUMENTATION 1

Item #: 1147529

Cat #: HK1GLD

UPC: 783936295251

$ 422.78 EA
Company wide:
0 in stock
Documents & Guides
HK Series, 1" Dome Lens Cover 2-5/16 Viewing Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure

Overview

HK Series, 1" Dome Lens Cover 2-5/16 Viewing Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
Also known as: 783936295251, HK1GLD, KILHK1GLD

Features & Benefits

  • Threaded glass lens screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Glass lens made of tempered sode lime.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.
  • Covers have shrouded tamper resistant set screws as standard.

Specifications

No Specifications Available