HFX Emergency 60W Fluorescent 120V 2 Lamp
Item #: 1147506
Cat #: HFXE1-800-12
UPC: 783936288444
Company wide:
0
in stock
Documents & Guides
No Documents Available
KIL HFXE1-800-12 HFX EMER 2 L
Overview
KIL HFXE1-800-12 HFX EMER 2 L
Also known as: 783936288444, HFXE1-800-12, KILHFXE180012
Specifications
No Specifications Available