
HFX 110W Fluorescent 120V 2 Lamp
Item #: 1147480
Cat #: HFX-1500-12
UPC: 783936287850
Company wide:
0
in stock
Documents & Guides
KIL HFX-1500-12 HFX 110W 120V
Overview
KIL HFX-1500-12 HFX 110W 120V
Also known as: 783936287850, HFX-1500-12, KILHFX150012
Features & Benefits
- UL Listed and labeled for use inside paint spray booths and rooms
- 2’ nominal compact models facilitate use in areas too small for nominal 4’ models, or where the light must be confined
- Standard ballast is 120-277V at 50/60 Hz
- 0°F starting temperature
- Construction is strong lightweight corrosion resistant copper-free aluminum alloy, less than 4/10 of 1%
- All external hardware is corrosion resistant 316 stainless steel
- UL Listed externally fused ballast option protects fixture on line side of ballast, prevents ballast burnout
- Suitable for use in both indoor and outdoor wet locations
- Relamping easily accomplished by removing screw in cap and socket
Specifications
No Specifications Available