1" Iron GRSS Outlet Body, 7 Internal Hub Config

Item #: 1147435

Cat #: GRSS-3M

UPC: 783936230108

$ 367.48 EA
Company wide:
0 in stock
Documents & Guides
KIL GRSS-3M OUTLET BODY SQUAR

Overview

KIL GRSS-3M OUTLET BODY SQUAR
Also known as: 783936230108, GRSS-3M, KILGRSS3M

Features & Benefits

  • Internal hubs
  • Blank cover included (Cat. No. GRRBC)
  • Compact design and multiple hub configurations
  • Furnished with internal ground screw
  • Cast-in brackets on cover for use with breaker-bar tools
  • Finished with 7 internal hubs

Specifications

Diameter: 1 in
Material: Duraloy Iron
Diameter: 1 in
Material: Duraloy Iron