
KLRK GRM-375L52 4-1/2" N-371 SERIES
Item #: 1147427
Cat #: GRM-375L52
UPC: 783936233475
$ 2643.96 EA
Company wide:
0
in stock
Documents & Guides
KIL GRM-375L52 4-1/2 N-371 SE
Overview
KIL GRM-375L52 4-1/2 N-371 SE
Also known as: 783936233475, GRM-375L52, KILGRM375L52
Features & Benefits
- Compact rectangular enclosures with threaded lens covers for mounting of 3”, 3-1/2”, 4” or 4-1/2” round or rectangular instruments such as ammeters and voltmeters.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction and tempered soda lime glass, cemented in place.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
- Two 3/4”-14 NPT drilled and tapped conduit openings, one top and one bottom, are standard.
- Internal mounting pan is attached to inside back of box with spacers for mounting meter.
- N/A
Specifications
No Specifications Available