KIL GRM-375L 3-3/4 BOX W/LENS

Item #: 1147426

Cat #: GRM-375L

UPC: 783936233468

$ 1646.92 EA
Company wide:
0 in stock
Documents & Guides
GR Series, 6 X 6 X 12.25, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Viewing Lens Screw Cover Enclosure

Overview

GR Series, 6 X 6 X 12.25, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Viewing Lens Screw Cover Enclosure
Also known as: 783936233468, GRM-375L, KILGRM375L

Features & Benefits

  • Compact rectangular enclosures with threaded lens covers, provides view of the interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction and tempered soda lime glass, cemented in place.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Cast mounting lugs are standard on all boxes.
  • Internal ground screw supplied on all boxes.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
  • Mounting pans are available.
  • Conduit and device openings factory or field installed.
  • N/A

Specifications

No Specifications Available