1734 Three-Phase Electrical Energy Logger

Item #: 1147108

Cat #: FLUKE-1734/EUS

UPC: 095969801980

$ 5912.99 EA
Company wide:
0 in stock
Includes: Power Supply, 12 in. 1,500A Flexible Current Probes, Voltage Test Lead Set, Alligator Clips, Magnetic Voltage Probes, WiFi/BLE Adapter, Soft Carrying Case, Energy Analyze Plus, Magnetic Hanging Strap, Line Cords, Color Coding Set

Overview

Includes: Power Supply, 12 in. 1,500A Flexible Current Probes, Voltage Test Lead Set, Alligator Clips, Magnetic Voltage Probes, WiFi/BLE Adapter, Soft Carrying Case, Energy Analyze Plus, Magnetic Hanging Strap, Line Cords, Color Coding Set

The Fluke 1734/EUS 3-phase electrical energy logger (power quality analyzer) introduces a new simplicity to discovering sources of electrical energy waste. Helps you discover when and where energy in your facility is being consumed—from the service entrance to individual circuits. Identify opportunities for energy savings.

Also known as: 095969801980, FLUKE-1734/EUS, FLUFLUKE1734EUS

Specifications

Phase: 3
Type: Energy, Meter
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Energy, Meter