
Call for price
Company wide:
0
in stock
Documents & Guides
GL Series, 5-3/8" Dia. Viewing, Class I, II, III, BCDEFG, Cast Aluminum,Type 4 IP66, Threaded Round Glass Lens Cover
Overview
GL Series, 5-3/8" Dia. Viewing, Class I, II, III, BCDEFG, Cast Aluminum,Type 4 IP66, Threaded Round Glass Lens Cover
Also known as: 783936213064, GL-537, KILGL537
Features & Benefits
- Threaded glass lens screw covers provide easy access to interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Glass lens made of tempered soda lime.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard for a Type 4X rating.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.
Specifications
No Specifications Available