KLRK GEMCA-1 1/2" ALUM OUTLET BODY

Item #: 1146989

Cat #: GEMCA-1

UPC: 783936211220

$ 155.60 EA
Company wide:
0 in stock
Documents & Guides
KIL GEMCA-1 1/2 ALUM OUTLET B

Overview

KIL GEMCA-1 1/2 ALUM OUTLET B

Engineered for reliable, code-compliant installations, our conduit outlet boxes give contractors a durable, versatile foundation for residential, commercial, and industrial wiring projects. Designed to simplify pull and splice work, mount devices, and support proper grounding, these boxes are available in multiple sizes and NEMA ratings to suit finished-wall, retrofit, or exposed outdoor applications. Pre-punched knockouts and standardized mounting patterns reduce install time and labor, while rugged materials and corrosion-resistant finishes ensure long-term performance in demanding environments. Whether you’re wiring lighting, receptacles, motors, or control equipment, these conduit outlet boxes help you deliver neat, professional results that meet inspection standards and stand up over the life of the building.

Also known as: 783936211220, GEMCA-1, KILGEMCA1

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 8 in³
Diameter: 1/2 in
Cubic Inches: 8 in³
Material: Aluminum