
KLRK GEJTT-6M 2 IN IRON OUTLET BODY
Item #: 1146986
Cat #: GEJTT-6M
UPC: 783936211251
$ 851.87 EA
Company wide:
0
in stock
Documents & Guides
KIL GEJTT-6M 2 IN IRON OUTLET
Overview
KIL GEJTT-6M 2 IN IRON OUTLET
GE series is your go to for harsh and hazardous outlet bodies. They offer the best protection for threaded rigid conduits and aid in pulling and splicing wire. The GE series is offered in copper-free aluminum and tri-cost finish Duraloy iron with our electro-statically applied paint for the most corrosive resistance formula.
Also known as: 783936211251, GEJTT-6M, KILGEJTT6M
Features & Benefits
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Cover furnished with box.
- Weather-resistant finish.
- Green ground screw standard.
- N/A
Specifications
| Type: | Type T |
| Material: | Iron |
| Number of Hubs: | 3 |
| Hub Diameter: | 2 in |
| Type: | Type T |
| Number of Hubs: | 3 |
| Material: | Iron |
| Hub Diameter: | 2 in |