KLRK GECXTF-1M .5 IN IRON OUTLET BO

Item #: 1146974

Cat #: GECXTF-1M

UPC: 783936211053

$ 240.57 EA
Company wide:
0 in stock
Documents & Guides
KIL GECXTF-1M .5 IN IRON OUTL

Overview

KIL GECXTF-1M .5 IN IRON OUTL
Also known as: 783936211053, GECXTF-1M, KILGECXTF1M

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Type: Type T
Material: Iron
Number of Hubs: 3
Hub Diameter: 2 in
Type: Type T
Number of Hubs: 3
Material: Iron
Hub Diameter: 2 in