Conduit Outlet Body, 3/4", Type: GECTT, Explosion-Proof, Aluminum

Item #: 1146964

Cat #: GECTT-2-6TB

UPC: 783936210391

$ 283.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Body, (3) 3/4 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Aluminum, Includes 6 Point Terminal Block

Overview

Conduit Outlet Body, (3) 3/4 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Aluminum, Includes 6 Point Terminal Block
Also known as: 783936210391, GECTT-2-6TB, KILGECTT26TB

Features & Benefits

  • Water shedding cover-suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Weather-resistant finish.
  • Green ground screw standard in all boxes.
  • Weidmuller 6 point MK3 terminal block is mounted inside box on raised X type pad.
  • Box and cover are made of copper free aluminum.

Specifications

Diameter: 3/4 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 2 in
Diameter: 3/4 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 2 in