KLRK GECTT-1M OUTLET BODY 1/2" FE T

Item #: 1146963

Cat #: GECTT-1M

UPC: 783936210896

$ 203.32 EA
Company wide:
0 in stock
Documents & Guides
KIL GECTT-1M OUTLET BODY 1/2

Overview

KIL GECTT-1M OUTLET BODY 1/2
Also known as: 783936210896, GECTT-1M, KILGECTT1M

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1/2 in
Material: Duraloy Iron
Number of Hubs: 3
Hub Diameter: 1 1/4 in
Diameter: 1/2 in
Number of Hubs: 3
Material: Duraloy Iron
Hub Diameter: 1 1/4 in