1" GEC Outlet Body, E-Type, Iron

Item #: 1146950

Cat #: GECET-3M

UPC: 783936210803

$ 189.97 EA
Company wide:
0 in stock
Documents & Guides
KIL GECET-3M OUTLET BODY 1 FE

Overview

KIL GECET-3M OUTLET BODY 1 FE
Also known as: 783936210803, GECET-3M, KILGECET3M

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1 in
Cubic Inches: 19 in³
Material: Duraloy Iron
Diameter: 1 in
Material: Duraloy Iron
Cubic Inches: 19 in³